Motion
AX 51
Classical V-Belt - AX, 1/2 in Top Width, 1 Strand, 53 in Nominal Outside Length, Cogged
MI ITEM #00719418
MFR #AX 51
List Price$66.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical V-Belt - AX, 1/2 in Top Width, 1 Strand, 53 in Nominal Outside Length, Cogged
MI ITEM #00719418
MFR #AX 51

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.11/each for your price

Overview

Mfr description
AX 51 TORQUE FLEX BELT

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    AX
  • Number Of Strands
    1
  • Nominal Outside Length
    53 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    1/2 in
  • Reinforcing Cord Material
    Polyester
  • Top Width
    1/2 in
  • Color
    Black
  • Material
    Synthetic Rubber - EPDM
  • Operating Temperature Range
    -60 to 250 °F
  • Manufacturer Upc Number
    698672210133
  • UPC_NO
    698672210133
  • Weight
    0.34 lbs
  • Belt Height
    5/16 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Thickness
    0.3438 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text