Motion
AX60  BELT

DODGE
AX60 BELT

Classical V-Belt - AX, 1/2 in Top Width, 1 Strand, 62 in Nominal Outside Length, Cogged
MI ITEM #00719458
MFR #AX60 BELT
Your Price$21.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
AX60 BELT

Classical V-Belt - AX, 1/2 in Top Width, 1 Strand, 62 in Nominal Outside Length, Cogged
MI ITEM #00719458
MFR #AX60 BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.98/each(List $27.47)

Overview

Mfr description
AX60 COG-BELT 108657

Specifications

  • Section
    AX
  • Number Of Strands
    1
  • Nominal Outside Length
    62 in
  • Cogged/Smooth
    Cogged
  • Construction Type
    Cogged
  • Top Width Per Strand
    1/2 in
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Material
    Synthetic Rubber - Neoprene
  • Standards Met
    RMA
  • Belt Type
    V-Belt
  • Belt Height
    5/16 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Maximum Temperature
    +140°F / +60 °C
  • Minimum Temperature
    -30°F / -34 °C
  • Static Conductive
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text