Motion
AX120  BELT

DODGE
AX120 BELT

108673 V-Belt - AX Section, 1 Band, 121.30 in Outside Length, Cogged
MI ITEM #00719602
MFR #AX120 BELT
Price$45.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
AX120 BELT

108673 V-Belt - AX Section, 1 Band, 121.30 in Outside Length, Cogged
MI ITEM #00719602
MFR #AX120 BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$45.69/each

Specifications

Dimensions

  • Belt Height
    5/16 in
  • Nominal Outside Length
    122.0000 in
  • Thickness
    0.3125 in
  • Top Width
    1/2 in
  • Top Width Per Strand
    1/2 in
  • Weight
    0.73 lbs

Details

  • Belt Category
    Classical Series - Inch
  • Belt Type
    V-Belt
  • Cogged/Smooth
    Cogged
  • Construction Type
    Cogged
  • Cord Material
    Polyester
  • Country of Origin
    US
  • Manufacturer Catalog Number
    108673
  • Material
    Synthetic Rubber - Neoprene
  • Maximum Temperature
    +140°F / +60 °C
  • Minimum Temperature
    -30°F / -34 °C
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Section
    AX
  • Standards Met
    MPTA, RMA
  • Static Conductive
    Yes
  • UPC_NO
    782475073382

Overview

Mfr description
AX120 COG-BELT 108673

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text