Motion
AX 128

TB WOODS
AX 128

Classical V-Belt - AX, 1/2 in Top Width, 1 Strand, 130 in Nominal Outside Length, Cogged
Mi Item #00719616
MFR #AX 128
Price$85.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
AX 128

Classical V-Belt - AX, 1/2 in Top Width, 1 Strand, 130 in Nominal Outside Length, Cogged
Mi Item #00719616
MFR #AX 128

Mfr description
AX 128 TORQUE FLEX BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.02/each

Specifications

Dimensions

  • Belt Height
    5/16 in
  • Nominal Outside Length
    130 in
  • Thickness
    0.3438 in
  • Top Width
    1/2 in
  • Top Width Per Strand
    1/2 in
  • Weight
    0.78 lbs

Details

  • Belt Category
    Classical Series - Inch
  • Cogged/Smooth
    Cogged
  • Color
    Black
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    698672210355
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    1
  • Operating Temperature Range
    -70 to 250 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Section
    AX
  • UPC_NO
    698672210355
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)