Motion
BX46
Classical V-Belt - BX, 21/32 in Top Width, 1 Strand, 49 in Nominal Outside Length, Cogged
MI ITEM #00719655
MFR #BX46
Price$93.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical V-Belt - BX, 21/32 in Top Width, 1 Strand, 49 in Nominal Outside Length, Cogged
MI ITEM #00719655
MFR #BX46

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$93.65/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    49 in
  • Thickness
    0.4375 in
  • Top Width
    21/32 in
  • Top Width Per Strand
    21/32 in
  • Weight
    0.52 lbs

Details

  • Belt Category
    Classical Series - Inch
  • Cogged/Smooth
    Cogged
  • Color
    Black
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    698672220040
  • Material
    Ethylene
  • Number Of Strands
    1
  • Operating Temperature Range
    -60 to 250 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Section
    BX
  • UPC_NO
    698672220040

Overview

Mfr description
BX 46 TORQUE FLEX BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text