Motion
BX52
Classical V-Belt - BX, 21/32 in Top Width, 1 Strand, 55 in Nominal Outside Length, Cogged
MI ITEM #00719692
MFR #BX52
Price$75.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical V-Belt - BX, 21/32 in Top Width, 1 Strand, 55 in Nominal Outside Length, Cogged
MI ITEM #00719692
MFR #BX52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$75.93/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    55 in
  • Thickness
    0.4375 in
  • Top Width
    21/32 in
  • Top Width Per Strand
    21/32 in
  • Weight
    0.58 lbs

Details

  • Belt Category
    Classical Series - Inch
  • Cogged/Smooth
    Cogged
  • Color
    Black
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    698672220088
  • Material
    Ethylene
  • Number Of Strands
    1
  • Operating Temperature Range
    -60 to 250 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Section
    BX
  • UPC_NO
    698672220088

Overview

Mfr description
BX 52 TORQUE FLEX BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text