Motion
BX63
Classical V-Belt - BX, 21/32 in Top Width, 1 Strand, 66 in Nominal Outside Length, Cogged
MI ITEM #00719773
MFR #BX63
List Price$78.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical V-Belt - BX, 21/32 in Top Width, 1 Strand, 66 in Nominal Outside Length, Cogged
MI ITEM #00719773
MFR #BX63

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.38/each for your price

Overview

Mfr description
BX 63 TORQUE FLEX BELT

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    BX
  • Number Of Strands
    1
  • Nominal Outside Length
    66 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    21/32 in
  • Resistance Features
    Oil Resistant
  • Overall Height
    0.4375 in
  • Top Width
    21/32 in
  • Material
    Ethylene
  • UPC_NO
    698672220170
  • Weight
    0.70 lbs
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text