Motion
BX195
Classical Dynamic-X V-Belt - BX, 21/32 in Top Width, 1 Strand, 198 in Nominal Outside Length, Cogged
MI ITEM #00720119
MFR #BX195
Your Price$107.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Dynamic-X V-Belt - BX, 21/32 in Top Width, 1 Strand, 198 in Nominal Outside Length, Cogged
MI ITEM #00720119
MFR #BX195

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$107.52/each(List $134.40)

Overview

Mfr description
BX195 RAW EDGE COGGED

Specifications

  • Section
    BX
  • Number Of Strands
    1
  • Nominal Outside Length
    198 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    21/32 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text