Motion
BX240
Classical Hi-Power II V-Belt - BX, 21/32 in Top Width, 1 Strand, 241 in Nominal Outside Length, Cogged
Mi Item #00720135
MFR #BX240
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Hi-Power II V-Belt - BX, 21/32 in Top Width, 1 Strand, 241 in Nominal Outside Length, Cogged
Mi Item #00720135
MFR #BX240

Mfr description
BX 240 TRI-POWER BELT
  • Flex-Bonded tensile cords are strongly forged to the body of the belt, resulting in equal load distribution with absorption of bending stress and separation without cord deterioration
  • Notches molded into the belt during manufacturing increase flexibility, making this belt well suited for drives with smaller diameter sheaves
  • Tri-Power belts are available in AX, BX, and CX sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    241 in
  • Top Width
    21/32 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    072053014983
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    BX
  • UPC_NO
    072053014983
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)