Motion
BX270
Classical HY-T V-Belt - BX, 21/32 in Top Width, 1 Strand, 271 in Nominal Outside Length, Cogged
MI ITEM #00720145
MFR #BX270
Price$152.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical HY-T V-Belt - BX, 21/32 in Top Width, 1 Strand, 271 in Nominal Outside Length, Cogged
MI ITEM #00720145
MFR #BX270

Mfr description
BX270 CONTI VX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$152.22/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    271 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    BX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)