Motion
CX 68
Classical V-Belt - CX, 7/8 in Top Width, 1 Strand, 72 in Nominal Outside Length, Cogged
MI ITEM #00720175
MFR #CX 68
List Price$88.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical V-Belt - CX, 7/8 in Top Width, 1 Strand, 72 in Nominal Outside Length, Cogged
MI ITEM #00720175
MFR #CX 68

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$88.05/each for your price

Overview

Mfr description
CX 68 TORQUE FLEX BELT

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    CX
  • Number Of Strands
    1
  • Nominal Outside Length
    72 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    7/8 in
  • Reinforcing Cord Material
    Polyester
  • Top Width
    7/8 in
  • Color
    Black
  • Material
    Synthetic Rubber - EPDM
  • Operating Temperature Range
    -70 to 250 °F
  • Manufacturer Upc Number
    698672230032
  • UPC_NO
    698672230032
  • Weight
    1.39 lbs
  • Belt Height
    17/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Thickness
    0.5313 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text