Motion
CX81-A
Classical HY-T V-Belt - CX, 7/8 in Top Width, 1 Strand, 85 in Nominal Outside Length, Cogged
MI ITEM #00720191
MFR #CX81-A
Your Price$76.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical HY-T V-Belt - CX, 7/8 in Top Width, 1 Strand, 85 in Nominal Outside Length, Cogged
MI ITEM #00720191
MFR #CX81-A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$76.86/each(List $92.24)

Overview

Mfr description
CX81-A CONTI VX ADVANCE

Specifications

  • Section
    CX
  • Number Of Strands
    1
  • Nominal Outside Length
    85 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    7/8 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    17/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text