Motion
CX 270

TB WOODS
CX 270

Classical V-Belt - CX, 7/8 in Top Width, 1 Strand, 272 in Nominal Outside Length, Cogged
MI ITEM #00720356
MFR #CX 270
List Price$608.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
CX 270

Classical V-Belt - CX, 7/8 in Top Width, 1 Strand, 272 in Nominal Outside Length, Cogged
MI ITEM #00720356
MFR #CX 270

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$608.80/each for your price

Overview

Mfr description
CX 270 TORQUE FLEX BELT

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    CX
  • Number Of Strands
    1
  • Nominal Outside Length
    272 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    7/8 in
  • Reinforcing Cord Material
    Polyester
  • Top Width
    7/8 in
  • Color
    Black
  • Material
    Synthetic Rubber - EPDM
  • Operating Temperature Range
    -30 to 140 °F
  • Manufacturer Upc Number
    698672230254
  • UPC_NO
    698672230254
  • Weight
    4.83 lbs
  • Belt Height
    17/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Thickness
    0.5313 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text