Motion
BX34-A
Classical HY-T V-Belt - BX, 21/32 in Top Width, 1 Strand, 37 in Nominal Outside Length, Cogged
Mi Item #00720442
MFR #BX34-A
Price$23.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical HY-T V-Belt - BX, 21/32 in Top Width, 1 Strand, 37 in Nominal Outside Length, Cogged
Mi Item #00720442
MFR #BX34-A

Mfr description
BX34-A CONTI VX ADVANCE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.98/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    37 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    BX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)