Motion
BB182
V-Belts - BB Section, 21/32 in Top Width, 1 Strand, 185 in Nominal Outside Length, Smooth
Mi Item #00720536
MFR #BB182
Price$279.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belts - BB Section, 21/32 in Top Width, 1 Strand, 185 in Nominal Outside Length, Smooth
Mi Item #00720536
MFR #BB182

Mfr description
BB 182 DOUBLE-V GRIPBELT
  • Ideal for multiple shaft drives - When a drive requires operation of several shafts to run in the same or different directions Double V-Gripbelts are the most economical solution. Ideal for serpentine drives.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$279.35/each

Specifications

Dimensions

  • Belt Height
    17/32 in
  • Nominal Outside Length
    185 in
  • Pitch Length
    184.9000 in
  • Thickness
    0.3750 in
  • Top Width
    21/32 in
  • Top Width Per Strand
    21/32 in
  • Weight
    2.41 lbs

Details

  • Band Type
    Belt with Ends Joined
  • Belt Category
    Gripbelt
  • Belt Style
    Gripbelt®
  • Belt Type
    Super Gripbelt V-Belts
  • Cogged/Smooth
    Smooth
  • Construction Type
    Classic
  • Cord Material
    Synthetic Fiber
  • Manufacturer Catalog Number
    BB182
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289194247
  • Material
    Synthetic Rubber - Neoprene Wrapped
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Synthetic Fiber
  • Section
    BB
  • Standards Met
    MPTA IP-20, RMA
  • UPC_NO
    662289194247
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)