Motion
A115 HY-T

CONTINENTAL
A115 HY-T

Classical HY-T V-Belt - A, 1/2 in Top Width, 1 Strand, 117 in Nominal Outside Length, Smooth
Mi Item #00720552
MFR #A115 HY-T
Price$43.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
A115 HY-T

Classical HY-T V-Belt - A, 1/2 in Top Width, 1 Strand, 117 in Nominal Outside Length, Smooth
Mi Item #00720552
MFR #A115 HY-T

Mfr description
A115 CONTI V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.23/each

Specifications

Dimensions

  • Belt Height
    5/16 in
  • Nominal Outside Length
    117 in
  • Top Width Per Strand
    1/2 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)