Specifications
Dimensions
- Belt Height13/32 in
- Nominal Outside Length226 in
- Top Width Per Strand21/32 in
Details
- Cogged/SmoothCogged
- Cord MaterialPolyester
- MaterialSynthetic Rubber - SBR
- Number Of Strands1
- Product TypeIndustrial V-Belts
- SectionBX
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)