Motion
3230HV960
Variable Speed Belt - 2.0000 in Top Width, 96.0 in Pitch Length, 0.4300 in Overall Height, EPDM
MI ITEM #00720708
MFR #3230HV960
Price$473.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Speed Belt - 2.0000 in Top Width, 96.0 in Pitch Length, 0.4300 in Overall Height, EPDM
MI ITEM #00720708
MFR #3230HV960

Mfr description
3230HV960 Variable Speed Cog-Belt
  • Smooth running
  • Oil and heat resistant
  • Long belt life
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$473.78/each

Specifications

Dimensions

  • Groove Angle
    30 °
  • Overall Height  
    0.4300 in
  • Pitch Length
    96.0 in
  • Top Width  
    2.0000 in

Details

  • Additional Details
    The Variable Speed Cog-Belt® is designed for use in applications requiring exact speed control. A replacement belt that’s been engineered to the same high standards that Timken applies to belts produced for original equipment manufacturers (OEMs).Raw Edge sidewalls improve gripping action. Unitized belt bonding and specially formulated rubber compounds provide superior resistance to aging caused by wear, oil, heat, grease and other harmful environmental factors.
  • Belt Series
    3230HV
  • Manufacturer Upc Number
    785201764547
  • Material
    EPDM
  • UPC_NO
    785201764547

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)