Specifications
Dimensions
- Groove Angle32 °
- Overall Height0.5400 in
- Pitch Length48.0 in
- Top Width2.1250 in
Details
- Additional DetailsThe Variable Speed Cog-Belt® is designed for use in applications requiring exact speed control. A replacement belt that’s been engineered to the same high standards that Timken applies to belts produced for original equipment manufacturers (OEMs).Raw Edge sidewalls improve gripping action. Unitized belt bonding and specially formulated rubber compounds provide superior resistance to aging caused by wear, oil, heat, grease and other harmful environmental factors.
- Belt Series3432V
- Manufacturer Upc Number785201765803
- MaterialEPDM
- UPC_NO785201765803
Overview
Mfr description
3432V480 Variable Speed Cog-Belt
- Smooth running
- Oil and heat resistant
- Long belt life
- Wide selection of sizes
- Static dissipating
- Back by Carlisle's Iron Glad Guarantee