1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
4230V653
Variable Speed Belt - 2.6250 in Top Width, 65.3 in Pitch Length, 0.5900 in Overall Height
MI ITEM #
00720730
MFR #
4230V653
Price
$925.49
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt
TB WOODS 4230V653
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
4230V653
Variable Speed Belt - 2.6250 in Top Width, 65.3 in Pitch Length, 0.5900 in Overall Height
MI ITEM #
00720730
MFR #
4230V653
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$925.49
/each
Qty
Add to Cart
Specifications
Dimensions
Groove Angle
30 °
Overall
Height
0.5900 in
Pitch Length
65.3 in
Top
Width
2.6250 in
Details
Belt Series
4230V
Manufacturer Upc Number
698672794046
UPC_NO
698672794046
Overview
Mfr description
4230V653 VAR SPEED BEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data