Motion
4436V329
Variable Speed Belt - 2.7500 in Top Width, 32.9 in Pitch Length, 0.6900 in Overall Height, EPDM
MI ITEM #00720731
MFR #4436V329
Price$251.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Speed Belt - 2.7500 in Top Width, 32.9 in Pitch Length, 0.6900 in Overall Height, EPDM
MI ITEM #00720731
MFR #4436V329

Mfr description
4436V329 Variable Speed Cog-Belt
  • Smooth running
  • Oil and heat resistant
  • Long belt life
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.88/each

Specifications

Dimensions

  • Groove Angle
    36 °
  • Overall Height  
    0.6900 in
  • Pitch Length
    32.9 in
  • Top Width  
    2.7500 in

Details

  • Additional Details
    The Variable Speed Cog-Belt® is designed for use in applications requiring exact speed control. A replacement belt that’s been engineered to the same high standards that Timken applies to belts produced for original equipment manufacturers (OEMs).Raw Edge sidewalls improve gripping action. Unitized belt bonding and specially formulated rubber compounds provide superior resistance to aging caused by wear, oil, heat, grease and other harmful environmental factors.
  • Belt Series
    4436V
  • Manufacturer Upc Number
    785201797866
  • Material
    EPDM
  • UPC_NO
    785201797866

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)