Motion
6136V756
Variable Speed Belt - 3.8125 in Top Width, 75.6 in Pitch Length, EPDM
MI ITEM #00720752
MFR #6136V756
Price$1,395.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Speed Belt - 3.8125 in Top Width, 75.6 in Pitch Length, EPDM
MI ITEM #00720752
MFR #6136V756

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,395.06/each

Specifications

Dimensions

  • Groove Angle
    36 °
  • Pitch Length
    75.6 in
  • Top Width  
    3.8125 in

Details

  • Material
    EPDM

Overview

Mfr description
6136V756 Variable Speed Cog-Belt
  • Designed for use with industrial variable speed pulleys to gain a wide range of driven speeds
  • Durable and resistant to oil, heat, hardening and glazing
  • Superior flex and load carrying capacity
  • Raw edge sidewalls improve gripping action and efficiency
  • Smooth running
  • Static dissipating
  • Backed by our Iron Clad Guarantee
  • Made in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text