Motion
3RBX158

TB WOODS
3RBX158

Classical Ultra Banded V-Belt - BX, 21/32 in Top Width, 3 Strand, 161 in Nominal Outside Length, Cogged
MI ITEM #00720800
MFR #3RBX158
Price$513.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3RBX158

Classical Ultra Banded V-Belt - BX, 21/32 in Top Width, 3 Strand, 161 in Nominal Outside Length, Cogged
MI ITEM #00720800
MFR #3RBX158

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$513.61/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    161 in
  • Rib Width
    0.6563 in
  • Thickness
    0.4375 in
  • Top Width
    1-31/32 in
  • Top Width Per Strand
    21/32 in
  • Weight
    5.60 lbs

Details

  • Belt Category
    Classical Series - Inch
  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Neoprene
  • Number Of Strands
    3
  • Product Type
    Industrial V-Belts
  • Resistance Features
    Oil Resistant
  • Section
    BX
  • UPC_NO
    698672236058

Overview

Mfr description
3RBX158 BANDED COG-FLEX BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text