Motion
4RBX158

TB WOODS
4RBX158

Classical Ultra Banded V-Belt - BX, 21/32 in Top Width, 4 Strand, 161 in Nominal Outside Length, Cogged
MI ITEM #00720808
MFR #4RBX158
Price$677.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
4RBX158

Classical Ultra Banded V-Belt - BX, 21/32 in Top Width, 4 Strand, 161 in Nominal Outside Length, Cogged
MI ITEM #00720808
MFR #4RBX158

Mfr description
4RBX158 BANDED COG-FLEX BELT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$677.99/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    161 in
  • Rib Width
    0.6563 in
  • Thickness
    0.4375 in
  • Top Width
    2-5/8 in
  • Top Width Per Strand
    21/32 in
  • Weight
    7.50 lbs

Details

  • Belt Category
    Classical Series - Inch
  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Neoprene
  • Number Of Strands
    4
  • Product Type
    Industrial V-Belts
  • Resistance Features
    Oil Resistant
  • Section
    BX
  • UPC_NO
    698672236065

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)