Motion
700XH100

MEGADYNE
700XH100

XH, 0.8750 in Pitch, 1778 mm Pitch Length, 1.0000 in Width, 80 Teeth, Chloroprene Material
MI ITEM #00720839
MFR #700XH100
Price$189.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
700XH100

XH, 0.8750 in Pitch, 1778 mm Pitch Length, 1.0000 in Width, 80 Teeth, Chloroprene Material
MI ITEM #00720839
MFR #700XH100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$189.03/each

Specifications

Dimensions

  • Overall Length
    1778 mm
  • Overall Width  
    1.0000 in
  • Pitch
    0.8750 in
  • Pitch Length
    1778 mm

Details

  • Belt Type
    XH
  • Material
    Chloroprene
  • Number Of Teeth  
    80

Overview

Mfr description
700XH100 TIMING BELT - XH PITCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought