Motion
220J4
Multi-Rib Multi Rib V-Belt - 4 Sections, J Size, 22.00 in Effective Length, 0.0920 in Rib Width, 0.3750 in Top Width
MI ITEM #00721339
MFR #220J4
Price$15.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Rib Multi Rib V-Belt - 4 Sections, J Size, 22.00 in Effective Length, 0.0920 in Rib Width, 0.3750 in Top Width
MI ITEM #00721339
MFR #220J4

Mfr description
220J4 MULTI-RIB
  • High Flexibility - Runs on small diameter pulleys, speed ratios up to 60:1
  • Multiple Rib Construction - Eliminates turnover, one belt per drive, reduced noise and vibration
  • Polyester Tensile Cord - High power capacity, low stretch
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.71/each

Specifications

Dimensions

  • Overall Length
    22 in
  • Rib Width
    0.0920 in
  • Top Width
    3/8 in

Details

  • Belt Type
    Multi Rib V-Belt
  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    220J4
  • Material
    Polybutadiene
  • Number Of Ribs
    4
  • Number Of Sections
    4
  • Product Type
    Industrial Micro-V Belts
  • Reinforcing Cord Material
    Polyester
  • Section
    J
  • Standards Met
    ARPM, IP-26, ISO 10026
  • UPC_NO
    746041415273

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)