Motion
280J4
Micro V-Belt, Poly V-Belt - J Belt Section:, 4 Ribs, 28 in Overall Length, V-Ribbed
MI ITEM #00721359
MFR #280J4
List Price$15.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt, Poly V-Belt - J Belt Section:, 4 Ribs, 28 in Overall Length, V-Ribbed
MI ITEM #00721359
MFR #280J4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.98/each for your price

Overview

Mfr description
280J4 Vee-Rib Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Section
    J
  • Number Of Sections
    4
  • Effective Length
    28.00 in
  • Rib Width
    0.0938 in
  • Top Width
    3/8 in
  • Overall Length
    28 in
  • Pitch Length
    28.00 in
  • Belt Type
    Micro-V
  • Number Of Ribs
    4
  • Weight
    0.07 lbs
  • Construction Type
    V-Ribbed
  • Manufacturer Upc Number
    785201915284
  • Product Type
    Industrial Micro-V Belts
  • UPC_NO
    785201915284
  • Manufacturer Catalog Number
    280J4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text