Motion
340J4
Micro V-Belt - J Belt Section:, 4 Ribs, 34 in Overall Length, V-Ribbed
MI ITEM #00721384
MFR #340J4
Price$18.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 4 Ribs, 34 in Overall Length, V-Ribbed
MI ITEM #00721384
MFR #340J4

Mfr description
340J4 CONTI V MULTIRIB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.48/each

Specifications

Dimensions

  • Overall Length
    34 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    20039730
  • Number Of Ribs
    4
  • Product Type
    Industrial Micro-V Belts
  • Section
    J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)