Motion
490J4
Micro V-Belt - J Belt Section:, 4 Ribs, 49 in Overall Length, V-Ribbed
MI ITEM #00721431
MFR #490J4
Your Price$16.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 4 Ribs, 49 in Overall Length, V-Ribbed
MI ITEM #00721431
MFR #490J4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$16.27/each(List $18.71)

Overview

Mfr description
490J4 CONTI V MULTIRIB

Specifications

  • Section
    J
  • Overall Length
    49 in
  • Number Of Ribs
    4
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    20039770

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text