Motion
380J6
Micro V-Belt - J Belt Section:, 6 Ribs, 38 in Overall Length, V-Ribbed
MI ITEM #00721603
MFR #380J6
List Price$25.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 6 Ribs, 38 in Overall Length, V-Ribbed
MI ITEM #00721603
MFR #380J6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.91/each for your price

Overview

Mfr description
380J6 Vee-Rib Belt

Specifications

  • Section
    J
  • Overall Length
    38 in
  • Number Of Ribs
    6
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    380J6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text