Motion
430J6
Micro V-Belt, Poly V-Belt - J Belt Section:, 6 Ribs, 43 in Overall Length, V-Ribbed
MI ITEM #00721619
MFR #430J6
List Price$137.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt, Poly V-Belt - J Belt Section:, 6 Ribs, 43 in Overall Length, V-Ribbed
MI ITEM #00721619
MFR #430J6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$137.74/each for your price

Overview

Mfr description
430J6 POLY-V BELT
  • Molded Ribs - This construction technique assures better rib formation and uniformity
  • High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt

Specifications

  • Section
    J
  • Rib Width
    0.0938 in
  • Top Width
    9/16 in
  • Overall Length
    43 in
  • Reinforcing Cord Material
    Polyester
  • Material
    EPDM
  • Max Operating Temperature
    230 °F
  • Resistance Features
    Oil & Heat Resistant
  • Standards Met
    RMA
  • Color
    Black
  • Belt Series
    Poly V Belt
  • Number Of Ribs
    6
  • Weight
    0.14 lbs
  • Construction Type
    V-Ribbed
  • Manufacturer Upc Number
    662289137329
  • Product Type
    Industrial Micro-V Belts
  • UPC_NO
    662289137329
  • Manufacturer Catalog Number
    430J6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text