Overview
Mfr description
770J6 MULTI-RIB
Specifications
- SectionJ
- Overall Length77 in
- MaterialPolybutadiene Rubber
- Number Of Ribs6
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number770J6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data