Motion
180J10
Micro V-Belt, Poly V-Belt - J Belt Section:, 10 Ribs, 18 in Overall Length, V-Ribbed
MI ITEM #00721731
MFR #180J10
List Price$38.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt, Poly V-Belt - J Belt Section:, 10 Ribs, 18 in Overall Length, V-Ribbed
MI ITEM #00721731
MFR #180J10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.51/each for your price

Overview

Mfr description
180J10 Vee-Rib Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Section
    J
  • Number Of Sections
    10
  • Effective Length
    18.00 in
  • Rib Width
    0.0938 in
  • Top Width
    15/16 in
  • Overall Length
    18 in
  • Pitch Length
    18.00 in
  • Belt Type
    Micro-V
  • Number Of Ribs
    10
  • Weight
    0.11 lbs
  • Construction Type
    V-Ribbed
  • Manufacturer Upc Number
    785201736858
  • Product Type
    Industrial Micro-V Belts
  • UPC_NO
    785201736858
  • Manufacturer Catalog Number
    180J10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text