Motion
260J10

BROWNING
260J10

Micro V-Belt, Poly V-Belt - J Belt Section:, 10 Ribs, 26 in Overall Length, V-Ribbed
MI ITEM #00721757
MFR #260J10
Price$210.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
260J10

Micro V-Belt, Poly V-Belt - J Belt Section:, 10 Ribs, 26 in Overall Length, V-Ribbed
MI ITEM #00721757
MFR #260J10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$210.43/each

Specifications

Dimensions

  • Overall Length
    26 in
  • Rib Width
    0.0938 in
  • Top Width
    15/16 in
  • Weight
    0.15 lbs

Details

  • Belt Series
    Poly V Belt
  • Color
    Black
  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    260J10
  • Manufacturer Upc Number
    662289257072
  • Material
    EPDM
  • Max Operating Temperature
    230 °F
  • Number Of Ribs
    10
  • Product Type
    Industrial Micro-V Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant
  • Section
    J
  • Standards Met
    RMA
  • UPC_NO
    662289257072

Overview

Mfr description
260J10 POLY-V BELT
  • Molded Ribs - This construction technique assures better rib formation and uniformity
  • High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text