Motion
320J10

MEGADYNE
320J10

Micro V-Belt - J Belt Section:, 10 Ribs, 32 in Overall Length, V-Ribbed
MI ITEM #00721789
MFR #320J10
Price$41.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
320J10

Micro V-Belt - J Belt Section:, 10 Ribs, 32 in Overall Length, V-Ribbed
MI ITEM #00721789
MFR #320J10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$41.75/each

Specifications

Dimensions

  • Overall Length
    32 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    320J10
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    10
  • Product Type
    Industrial Micro-V Belts
  • Section
    J

Overview

Mfr description
320J10 MULTI-RIB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text