Motion
650J10
Micro V-Belt - J Belt Section:, 10 Ribs, 65 in Overall Length, V-Ribbed
Mi Item #00721884
MFR #650J10
Price$49.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 10 Ribs, 65 in Overall Length, V-Ribbed
Mi Item #00721884
MFR #650J10

Mfr description
650J10 CONTI V MULTIRIB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.65/each

Specifications

Dimensions

  • Overall Length
    65 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    20039796
  • Number Of Ribs
    10
  • Product Type
    Industrial Micro-V Belts
  • Section
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)