Motion
770J10

MEGADYNE
770J10

Micro V-Belt - J Belt Section:, 10 Ribs, 77 in Overall Length, V-Ribbed
MI ITEM #00721909
MFR #770J10
Price$79.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
770J10

Micro V-Belt - J Belt Section:, 10 Ribs, 77 in Overall Length, V-Ribbed
MI ITEM #00721909
MFR #770J10

Mfr description
770J10 MULTI-RIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.77/each

Specifications

Dimensions

  • Overall Length
    77 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    770J10
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    10
  • Product Type
    Industrial Micro-V Belts
  • Section
    J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)