Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt, Poly V-Belt - J Belt Section:, 16 Ribs, 18 in Overall Length, V-Ribbed
Mi Item #00721940
MFR #180J16

Mfr description
180J16 Vee-Rib Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Effective Length
    18.00 in
  • Overall Length
    18 in
  • Pitch Length
    18.00 in
  • Rib Width
    0.0938 in
  • Top Width
    1-1/2 in
  • Weight
    0.18 lbs

Details

  • Belt Type
    Micro-V
  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    180J16
  • Manufacturer Upc Number
    785201736896
  • Number Of Ribs
    16
  • Number Of Sections
    16
  • Product Type
    Industrial Micro-V Belts
  • Section
    J
  • UPC_NO
    785201736896
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)