Motion
260J16

MEGADYNE
260J16

Multi-Rib Multi Rib V-Belt - 16 Sections, J Size, 26.00 in Effective Length, 0.0920 in Rib Width, 1.5000 in Top Width
Mi Item #00721971
MFR #260J16
Price$64.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
260J16

Multi-Rib Multi Rib V-Belt - 16 Sections, J Size, 26.00 in Effective Length, 0.0920 in Rib Width, 1.5000 in Top Width
Mi Item #00721971
MFR #260J16

Mfr description
260J16 MULTI-RIB
  • High Flexibility - Runs on small diameter pulleys, speed ratios up to 60:1
  • Multiple Rib Construction - Eliminates turnover, one belt per drive, reduced noise and vibration
  • Polyester Tensile Cord - High power capacity, low stretch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.12/each

Specifications

Dimensions

  • Overall Length
    26 in
  • Rib Width
    0.0920 in
  • Top Width
    1-1/2 in

Details

  • Belt Type
    Multi Rib V-Belt
  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    260J16
  • Material
    Polybutadiene
  • Number Of Ribs
    16
  • Number Of Sections
    16
  • Product Type
    Industrial Micro-V Belts
  • Reinforcing Cord Material
    Polyester
  • Section
    J
  • Standards Met
    ARPM, IP-26, ISO 10061
  • UPC_NO
    746041208837
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)