Motion
320J16
Micro V-Belt - J Belt Section:, 16 Ribs, 32 in Overall Length, V-Ribbed
MI ITEM #00721991
MFR #320J16
List Price$66.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 16 Ribs, 32 in Overall Length, V-Ribbed
MI ITEM #00721991
MFR #320J16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.54/each for your price

Overview

Mfr description
320J16 Vee-Rib Belt

Specifications

  • Section
    J
  • Overall Length
    32 in
  • Number Of Ribs
    16
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    320J16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text