Motion
380J16

BROWNING
380J16

Micro V-Belt, Poly V-Belt - J Belt Section:, 16 Ribs, 38 in Overall Length, V-Ribbed
Mi Item #00722016
MFR #380J16
Price$335.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
380J16

Micro V-Belt, Poly V-Belt - J Belt Section:, 16 Ribs, 38 in Overall Length, V-Ribbed
Mi Item #00722016
MFR #380J16

Mfr description
380J16 POLY-V BELT
  • Molded Ribs - This construction technique assures better rib formation and uniformity
  • High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$335.20/each

Specifications

Dimensions

  • Overall Length
    38 in
  • Rib Width
    0.0938 in
  • Top Width
    1-1/2 in
  • Weight
    0.30 lbs

Details

  • Belt Series
    Poly V Belt
  • Color
    Black
  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    380J16
  • Manufacturer Upc Number
    662289297238
  • Material
    EPDM
  • Max Operating Temperature
    230 °F
  • Number Of Ribs
    16
  • Product Type
    Industrial Micro-V Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant
  • Section
    J
  • Standards Met
    RMA
  • UPC_NO
    662289297238
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)