Overview
Mfr description
380J16 MULTI-RIB
Specifications
- SectionJ
- Overall Length38 in
- MaterialPolybutadiene Rubber
- Number Of Ribs16
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number380J16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data