Motion
460J16
Micro V-Belt - J Belt Section:, 16 Ribs, 46 in Overall Length, V-Ribbed
MI ITEM #00722044
MFR #460J16
Your Price$61.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 16 Ribs, 46 in Overall Length, V-Ribbed
MI ITEM #00722044
MFR #460J16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$61.95/each(List $74.34)

Overview

Mfr description
460J16 CONTI V MULTIRIB

Specifications

  • Section
    J
  • Overall Length
    46 in
  • Number Of Ribs
    16
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    20039768

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text