Overview
Mfr description
580J16 POLY-V BELT
- Molded Ribs - This construction technique assures better rib formation and uniformity
- High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt
Specifications
- SectionJ
- Rib Width0.0938 in
- Top Width1-1/2 in
- Overall Length58 in
- Reinforcing Cord MaterialPolyester
- MaterialEPDM
- Max Operating Temperature230 °F
- Resistance FeaturesOil & Heat Resistant
- Standards MetRMA
- ColorBlack
- Belt SeriesPoly V Belt
- Number Of Ribs16
- Weight0.40 lbs
- Construction TypeV-Ribbed
- Manufacturer Upc Number662289267583
- Product TypeIndustrial Micro-V Belts
- UPC_NO662289267583
- Manufacturer Catalog Number580J16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data