Motion
615L6
Micro V-Belt, Poly V-Belt - L Belt Section:, 6 Ribs, 61.50 in Overall Length, V-Ribbed
MI ITEM #00722157
MFR #615L6
List Price$516.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt, Poly V-Belt - L Belt Section:, 6 Ribs, 61.50 in Overall Length, V-Ribbed
MI ITEM #00722157
MFR #615L6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$516.16/each for your price

Overview

Mfr description
615L6 POLY-V BELT

Specifications

  • Section
    L
  • Rib Width
    0.1875 in
  • Top Width
    1-1/8 in
  • Overall Length
    61.50 in
  • Reinforcing Cord Material
    Polyester
  • Material
    EPDM
  • Max Operating Temperature
    230 °F
  • Resistance Features
    Oil & Heat Resistant
  • Standards Met
    RMA
  • Number Of Ribs
    6
  • Weight
    1.10 lbs
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • UPC_NO
    662289108121
  • Manufacturer Catalog Number
    615L6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text