Specifications
Dimensions
- Overall Length65.50 in
- Rib Width0.1875 in
- Top Width1-1/8 in
- Weight0.72 lbs
Details
- Construction TypeV-Ribbed
- Manufacturer Catalog Number655L6
- MaterialEPDM
- Max Operating Temperature230 °F
- Number Of Ribs6
- Product TypeIndustrial Micro-V Belts
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesOil & Heat Resistant
- SectionL
- Standards MetRMA
- UPC_NO662289308248
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)