Motion
780L6
Micro V-Belt - L Belt Section:, 6 Ribs, 78 in Overall Length, V-Ribbed
Mi Item #00722194
MFR #780L6
Price$133.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - L Belt Section:, 6 Ribs, 78 in Overall Length, V-Ribbed
Mi Item #00722194
MFR #780L6

Mfr description
780L6 MULTI-RIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.67/each

Specifications

Dimensions

  • Overall Length
    78 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    780L6
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    6
  • Product Type
    Industrial Micro-V Belts
  • Section
    L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)