Motion
975L6
Micro V-Belt - L Belt Section:, 6 Ribs, 97.50 in Overall Length, V-Ribbed
MI ITEM #00722225
MFR #975L6
Your Price$137.29/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - L Belt Section:, 6 Ribs, 97.50 in Overall Length, V-Ribbed
MI ITEM #00722225
MFR #975L6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$137.29/pc(List $157.89)

Overview

Mfr description
975L6 CONTI V MULTIRIB

Specifications

  • Section
    L
  • Overall Length
    97.50 in
  • Number Of Ribs
    6
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    20065658

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text