Motion
1150L6

BROWNING
1150L6

Micro V-Belt, Poly V-Belt - L Belt Section:, 6 Ribs, 115 in Overall Length, V-Ribbed
MI ITEM #00722249
MFR #1150L6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1150L6

Micro V-Belt, Poly V-Belt - L Belt Section:, 6 Ribs, 115 in Overall Length, V-Ribbed
MI ITEM #00722249
MFR #1150L6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    115 in
  • Rib Width
    0.1875 in
  • Top Width
    1-1/8 in
  • Weight
    1.92 lbs

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    1150L6
  • Material
    EPDM
  • Max Operating Temperature
    230 °F
  • Number Of Ribs
    6
  • Product Type
    Industrial Micro-V Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant
  • Section
    L
  • Standards Met
    RMA
  • UPC_NO
    662289259175

Overview

Mfr description
1150L6 POLY-V BELT
  • Molded Ribs - This construction technique assures better rib formation and uniformity
  • High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text