Motion
560L8
Micro V-Belt - L Belt Section:, 8 Ribs, 56 in Overall Length, V-Ribbed
MI ITEM #00722309
MFR #560L8
Price$126.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - L Belt Section:, 8 Ribs, 56 in Overall Length, V-Ribbed
MI ITEM #00722309
MFR #560L8

Mfr description
560L8 MULTI-RIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.92/each

Specifications

Dimensions

  • Overall Length
    56 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    560L8
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    8
  • Product Type
    Industrial Micro-V Belts
  • Section
    L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)